Skip Content
SOCKET SET 12PT 3/8DR 10PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 12PT 3/8DR 10PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52118
  • Mfr. Model # 52118
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Socket Set
  • Drive Size 3/8"
  • Number of Pieces 10
  • Sockets Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8"
  • Measurement Type SAE
  • Finish Chrome
  • Includes (1) Socket Rail 9", (10) Socket Clips
  • Standards ASME B107.1, AS954E S3.8.1
  • Socket Size Range 5/16" - 7/8"
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list