SOCKET SET 12PT 3/8 DR 33PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 12PT 3/8 DR 33PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52138
  • Mfr. Model # 52138
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.75 lbs

Technical Specs

  • Item Socket Set
  • Number of Pieces 33
  • Drive Size 3/8"
  • Sockets Included 8 Pt. Std.: 1/4, 5/16, 3/8" 12 Pt. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8" 12 Pt. Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8" 12 Pt. Universal: 7/16, 1/2, 9/16, 5/8, 3/4"
  • Measurement Type SAE
  • Includes (1) 3/8" Drive Pear Head Ratchet 7", (3) Drive Extensions 3", 6", 12", (1) Breaker Bar 7-7/8", (1) Universal Joint, (1) Speed Handle 15-1/2", (1) Blow Molded Case
  • Finish Chrome
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
  • Socket Size Range 1/4" - 7/8"
  • Flex Socket Point Styles Included 12
  • Std. Socket Point Styles Included 8, 12
  • Deep Socket Point Styles Included 12
  • Ratchets Included Pear Head 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list