Skip Content
SOCKET SET 12PT 3/8 DR 20PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 12PT 3/8 DR 20PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52224
  • Mfr. Model # 52224
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Drive Size 3/8"
  • Number of Pieces 20
  • Item Socket Set
  • Sockets Included 12 Pt. Std.: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Std. Socket Point Styles Included 12
  • Measurement Type Metric
  • Finish Chrome
  • Includes (1) 3/8" Drive Pear Head Ratchet 7", (2) Drive Extensions 3", 12", (1) Breaker Bar 8-1/2", (1) Universal Joint, (1) Speed Handle 15-1/2", (1) Blow Molded Case
  • Standards ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Socket Size Range 6mm - 19mm
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list