Skip Content
SOCKET SET 12PT 3/8 DR 16PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 12PT 3/8 DR 16PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52218
  • Mfr. Model # 52218
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Socket Set
  • Number of Pieces 16
  • Drive Size 3/8"
  • Sockets Included 12 Pt. Std.: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Measurement Type Metric
  • Finish Chrome
  • Includes 3/8" Drive Pear Head Ratchet 7", Drive Extension 6", Blow Molded Case
  • Std. Socket Point Styles Included 12
  • Standards ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Size Range 6mm - 19mm
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Ratchets Included Pear Head 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list