Skip Content
SOCKET SET 12PT 1/2DR 65PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 12PT 1/2DR 65PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54132
  • Mfr. Model # 54132
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.4 lbs

Technical Specs

  • Item Socket, Combination Set
  • Number of Pieces 65
  • Drive Size 1/2"
  • Sockets Included 1/2" Dr 8 Point Standard, 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1". 1/2" Dr 12 Point Standard, 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 29/32", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2". 1/2" Dr 12 Point Deep, 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4". 1/2" Dr 12 Point Flex, 1/2", 9/16", 5/8"
  • Includes (1) Bit Sockets, (3) Extensions, (3) Handles, (2) Ratchets, (45) Sockets, (1) Universal Joint, (3) Universal Sockets
  • Finish Full Polish
  • Deep Socket Point Styles Included 12
  • Std. Socket Point Styles Included 6, 12
  • Standards ASME B107.1, AS954E S3.8.1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included 12
  • Measurement Type SAE
  • Socket Size Range 3/8" - 1-1/2"
  • Ratchets Included Pear Head 10", 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list