SOCKET SET 12PT 1/2:DR 18PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 12PT 1/2:DR 18PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54120
  • Mfr. Model # 54120
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Item Socket Set
  • Drive Size 1/2"
  • Number of Pieces 18
  • Sockets Included 12 Pt. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4"
  • Measurement Type SAE
  • Finish Chrome
  • Includes 1/2" Drive Pear Head Ratchet 10", Drive Extension 5", Breaker Bar 15-3/4", Blow Molded Case
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
  • Socket Size Range 3/8" - 1-1/4"
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Std. Socket Point Styles Included 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list