Skip Content
SOCKET SET 12PT 1/2 DR 16PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 12PT 1/2 DR 16PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54118
  • Mfr. Model # 54118
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.7 lbs

Technical Specs

  • Item Socket Set
  • Sockets Included 12 Pt. Std.: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
  • Drive Size 1/2"
  • Number of Pieces 16
  • Measurement Type SAE
  • Finish Chrome
  • Includes (1) 1/2" Drive Pear Head Ratchet 10", (2) Drive Extensions 5", 10", (1) Breaker Bar 15-3/4", (1) Universal Joint, (1) Speed Handle 18-5/16", (1) Blow Molded Case
  • Socket Size Range 7/16" - 1"
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Ratchets Included Pear Head 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list