Skip Content
SOCKET SET 125PCE SINGLE DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 125PCE SINGLE DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6XZ82
  • Mfr. Model # 6XZ82
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.65 lbs

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 3/8"
  • Number of Pieces 125
  • Sockets Included 3/8" Dr 6 pt. Standard, 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20mm. 3/8" Dr 8 pt. Standard, 1/4", 5/16", 3/8", 7/16", 1/2", 3/8" Dr 12 pt. Standard: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 3/8" Dr 12 pt. Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 9mm,10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 5/8 Spark Plug, 13/16" Spark Plug
  • Deep Socket Point Styles Included 12
  • Std. Socket Point Styles Included 6, 8, 12
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Chrome
  • Measurement Type SAE/Metric
  • Includes (1) 3/8" Drive Quick-Release Ratchet 7-3/4", (3) Drive Extensions 3", 6", 10", (1) Breaker Bar 10", (1) Universal Joint, (1) Sliding T-Handle, (40) Socket Bit 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 4, 5, 6, 7, 8, 10mm Hex, T10, T15, T20, T25, T27, T30, T
  • Socket Size Range 1/4" - 15/16", 6mm - 22mm
  • Ratchets Included Quick-Release 7-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list