Skip Content
SOCKET SET 12 PT 3/8IN DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 12 PT 3/8IN DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK38209
  • Mfr. Model # SK38209
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 15
  • Shipping Weight 0.745 lbs

Product Details

9 piece 3/8 inch drive SAE 12 point socket set with metal tray. sockets 5/16 to 3/4 inch.

Technical Specs

  • Item Socket Set
  • Drive Size 3/8"
  • SAE or Metric
  • Number of Pieces 9
  • Includes (8) SAE Socket, Socket Rail
  • Sockets Included Standard 12 Point, 5/8", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
  • Std. Socket Point Styles Included 12
  • Measurement Type SAE
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list