SOCKET SET 1/4DRV 12PT 9 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 1/4DRV 12PT 9 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK14209
  • Mfr. Model # SK14209
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 13
  • Shipping Weight 0.39 lbs

Product Details

SAE sockets - 3/16 inch, 7/32 inch, 1/4 inch, 9/32 inch, 5/16 inch, 11/32 inch, 3/8 inch, 7/16 inch, 1/2 inch.

Technical Specs

  • Includes (9) SAE Sockets
  • Item Socket Set
  • Number of Pieces 9
  • Drive Size 1/4"
  • Sockets Included 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
  • SAE or Metric
  • Std. Socket Point Styles Included 12
  • Ratchets Included None
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list