SOCKET SET 1/4 DRV 42 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 1/4 DRV 42 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC1442
  • Mfr. Model # SKC1442
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 13
  • Shipping Weight 3.53 lbs

Product Details

6 point deep and shallow socket sizes 3/16 inch (4 mm) to 1/2 inch (12 mm). Ratchet, 2 and 4 inch extensions, universal joint and spinner handle.

Technical Specs

  • Includes (9) SAE Sockets, (9) SAE Deep Sockets, (9) Metric Sockets, (9) Metric Deep Sockets, Ratchet, 2" Extension, 4" Extension, Universal Joint, Spinner Handle and High Impact Case
  • Sockets Included SAE 6 Point, 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", Metric 6 Point, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm and 12mm
  • Std. Socket Point Styles Included 6
  • Item Socket Set
  • Number of Pieces 42
  • Drive Size 1/4"
  • Deep Socket Point Styles Included 6
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list