SOCKET SET 1/4 DRV 20 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 1/4 DRV 20 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC1420
  • Mfr. Model # SKC1420
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 13
  • Shipping Weight 1.39 lbs

Product Details

SAE and metric starter socket set with ratchet and high impact case. Includes 6 point sockets sizes 3/16 inch (4 mm) - 1/2 inch (12 mm). Chrome vanadium steel.

Technical Specs

  • Includes (9) SAE Sockets, (9) Metric Sockets, Ratchet and High Impact Case
  • Item Socket Set
  • Number of Pieces 20
  • SAE or Metric
  • Drive Size 1/4"
  • Sockets Included SAE 6 Point, 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", Metric 6 Point, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm and 12mm
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list