Skip Content
SOCKET SET,1/4 DR,SAE,6 PT STD,13 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,1/4 DR,SAE,6 PT STD,13 P

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K442
  • Mfr. Model # 20K442
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Finish Super Chrome
  • Item Socket Set
  • Number of Pieces 13
  • Drive Size 1/4"
  • Sockets Included 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2"
  • Measurement Type SAE
  • Includes (1) 1/4" Drive Round Head Ratchet 4-1/2", (2) Drive Extensions 2", 6", (1) Socket Spinner 6", (1) Blow Molded Case
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Socket Size Range 3/16" - 1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None
  • Ratchets Included Round Head 4-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List