SOCKET SET,1/4 DR,SAE,6 PT,21 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET,1/4 DR,SAE,6 PT,21 PC

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K425
  • Mfr. Model # 20K425
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Finish Super Chrome
  • Item Socket Set
  • Number of Pieces 21
  • Drive Size 1/4"
  • Sockets Included Std. 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", Deep: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2"
  • Measurement Type SAE
  • Includes (1) 1/4" Drive Round Head Ratchet 4-1/2", (2) Drive Extensions 2", 6", (1) Socket Spinner 6", (1) Universal Joint, (1) Blow Molded Case
  • Socket Size Range 3/16" - 1/2"
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Ratchets Included Round Head 4-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list