Skip Content
SOCKET SET,1/4 DR,METRIC,6 PT FLEX, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,1/4 DR,METRIC,6 PT FLEX,

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K434
  • Mfr. Model # 20K434
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Socket Set
  • Finish Super Chrome
  • Number of Pieces 12
  • Drive Size 1/4"
  • Sockets Included 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm
  • Measurement Type Metric
  • Includes Socket Rail
  • Std. Socket Point Styles Included None
  • Socket Size Range 5mm - 15mm
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list