Skip Content
SOCKET SET,1/4 DR,LONG TORX BIT,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,1/4 DR,LONG TORX BIT,10

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K423
  • Mfr. Model # 20K423
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Number of Pieces 10
  • SAE or Metric Torx(R)
  • Finish Super Chrome
  • Item Socket Set
  • Drive Size 1/4"
  • Sockets Included 1/4" Dr: T8, T10, T15, T20, T25, T27, 3/8" Dr: T30, T40, T45, T50
  • Includes Socket Rail
  • Material S2 Steel
  • Tip Type Torx
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list