Skip Content
SOCKET SET,1/4 AND 3/8 IN DRIVE,37 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SOCKET SET,1/4 AND 3/8 IN DRIVE,37

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1KEH3
  • Mfr. Model # 1KEH3
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.94 lbs

Technical Specs

  • Drive Size 1/4"
  • Finish Full Polish Black Chrome
  • Item Socket and Wrench Set
  • Number of Pieces 37
  • Sockets Included 1/4" Drive - 6 Pt. Std.: 3/16, 1/4, 9/32, 5/16, 11/32" and 4, 4.5, 5, 5.5, 6, 7, 8mm, 3/8" Drive - 12 Pt. Std.: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16" and 7, 8, 9, 10, 11,12, 13, 14, 15, 17, 19mm
  • Measurement Type SAE/Metric
  • Includes (1) 1/4" Drive Pear Head Ratchet 5-1/2", (1) 3/8" Drive Pear Head Ratchet 7-3/4", (2) Drive Extensions, (1) F x M Adapter, (1) Plastic Molded Case
  • Deep Socket Point Styles Included None
  • Socket Size Range 3/16" - 11/16", 4mm - 19mm
  • Std. Socket Point Styles Included 6, 12
  • Ratchets Included Pear Head 5-1/2", 7-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list