Skip Content
SOCKET SET 1/4 3/8IN DR SAE/METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 1/4 3/8IN DR SAE/METRIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC90
  • Mfr. Model # SKC90
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 8
  • Shipping Weight 11.96 lbs

Product Details

90 piece SAE and metric socket set. Contains: 1/4 inch drive ratchet, extension, 6 and 12 point and deep sockets: 3/8 inch drive ratchet, extension, 6 and 12 point and deep sockets: 1/2 inch drive ratchet, extension and 12 point sockets.

Technical Specs

  • Item Socket Set
  • Drive Size 3/8", 1/4"
  • Number of Pieces 90
  • Sockets Included 1/4" Drive, 6 Point, 5/32" - 1/2" and 4Mm - 13Mm, 12 Point 3/16" - 1/2", 6 Point Deep, 3/16" - 5/16", 3/8" Drive, (2) 6 Point 6 Point, 3/8" - 13/16", 9mm - 19mm, 12 Pint 3/8" - 13/16", and 9mm - 19mm, 6 Point, 3/8" - 9/16", 1/2" Drive, 12 Point, 1/2" - 7/8"
  • Includes 1/4" Drive Ratchet, Extension 3", 6 , 12 Point, Deep Sockets, 3/8" Drive Ratchet, Extension 3", 6 , 12 Point, Deep Sockets, 1/2 Inch Drive Ratchet, Extension 5" and 12 Point Sockets
  • Std. Socket Point Styles Included 6, 12
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list