!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOCKET SET,1/4,3/8 DR,TORX,TMPR PRF

SOCKET SET,1/4,3/8 DR,TORX,TMPR PRF

SK PROFESSIONAL TOOLS

SOCKET SET,1/4,3/8 DR,TORX,TMPR PRF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOCKET SET,1/4,3/8 DR,TORX,TMPR PRF

SOCKET SET,1/4,3/8 DR,TORX,TMPR PRF

SK PROFESSIONAL TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG20K421
  • Mfr. Model # 20K421
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Socket Set
  • Tip Style Tamper Resistant Torx
  • Drive Size 3/8", 1/4"
  • Material S2 Steel
  • Measurement Type Torx
  • For Screw Type Torx
  • Container Type Rail
  • Replaceable Insert Yes
  • Includes Socket Rail
  • Container LxWxH 7 1/2in x 2 1/2 in x 1 3/8 in
  • Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50
  • Overall Length 7 1/2"
  • Number of Pieces 9
  • Finish Super Chrome
  • Insulated No
  • Impact Rated No
  • Non-Sparking No
  • Socket Size 1/4 in, 3/8 in
  • Container Features Slim Fit
  • Tether Ready No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list