Skip Content
SOCKET SET,1/4,3/8 DR,METRIC,6 PT,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,1/4,3/8 DR,METRIC,6 PT,6

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K446
  • Mfr. Model # 20K446
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Technical Specs

  • Finish Super Chrome
  • Item Socket Set
  • Number of Pieces 62
  • Drive Size 3/8", 1/4"
  • Sockets Included 1/4" Dr: Deep: 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, Std: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, 3/8" Dr: Deep: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, Std: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Measurement Type Metric
  • Includes (1) 1/4" Drive Round Head Ratchet 4-1/2", (2) 1/4" Drive Extensions 2", 6", (1) 3/8" Drive Ratchet 7-5/8", (2) 3/8" Drive Extensions 3", 6", (1) 3/8" F x 1/4" M Adapter, (1) Universal Joint, (1) Blow Molded Case
  • Socket Size Range 4mm - 22mm
  • Deep Socket Point Styles Included 6
  • Std. Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Ratchets Included Round Head 4-1/2", 7-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list