SOCKET SET 1/4 3/8 1/2IN DR SAE/MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 1/4 3/8 1/2IN DR SAE/MET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC205
  • Mfr. Model # SKC205
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 8
  • Shipping Weight 35.73 lbs

Product Details

205-piece portable SAE and metric socket and wrench set. Complete range of 1/4, 3/8 and 1/2 inch drive sockets and attachments ranging from 5/32 inch (4 mm) to 7/8 inch (19 mm). Wrenches up to 15/16 inch and a full range of socket bits.

Technical Specs

  • Item Socket/Wrench Set
  • Number of Pieces 205
  • Drive Size 1/4", 3/8", 1/2"
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list