Skip Content
SOCKET SET 1/4 3/8 1/2IN DR SAE/MET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET 1/4 3/8 1/2IN DR SAE/MET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKC146
  • Mfr. Model # SKC146
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 8
  • Shipping Weight 23.57 lbs

Product Details

146-piece SAE and metric socket and wrench set. Good selection of sockets, screwdriver bit sockets, combination wrenches, and Hex keys. 1/4, 3/8 and 1/2 inch drive sockets and attachments. Combination wrenches 5/16 inch (9 mm) to 3/4 inch (15 mm).

Technical Specs

  • Includes 1/4" Drive, Ratchet, Extension 3", 6 Point Sockets and Deep Sockets, 3/8" Drive, Ratchet, Extension 3", 6 Point Spark Plus Sockets, Sockets, Deep Sockets, 1/2" Drive, Ratchet, 6 Point Sockets, Combination Wrenches, Hex Keys, Ratcheting Screwdriver Handle, Screwdriver Bits, Torks, (3)Phillips, (2)Slotted, (2)Square
  • Item Socket and Wrench Set
  • Number of Pieces 146
  • Drive Size 1/4", 3/8", 1/2"
  • SAE or Metric
  • Sockets Included 6 Point, 5/32" - 9/16", 6 Point Deep, 3/16 - 9/16" and 4 - 16mm, 6 Point Spark Plus, 5/8", 13/16", 6 Point, 3/8" - 7/8" and 9-20mm, 6 Point Deep, 3/8" - 7/8" and 9 - 19mm, 6 Point 7/16 - 1" and 9 - 19mm
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list