SOCKET SET 1/2IN DR 33 PC SAE 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SOCKET SET 1/2IN DR 33 PC SAE 6 PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK12633
  • Mfr. Model # SK12633
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 18.09 lbs

Product Details

33 piece 1/2 inch drive 6 point socket set.

Technical Specs

  • Item Socket Set
  • Number of Pieces 33
  • Drive Size 1/2"
  • Sockets Included Standard 6 Point, 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", Deep 6 point, 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
  • Includes (27) Sockets, Ratchet, 16" Flex Handle, Universal Joint, 5" Extension, 10" Extension
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list