SOCKET SET 1/2IN DR 33 PC SAE 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 1/2IN DR 33 PC SAE 12 PT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK1233
  • Mfr. Model # SK1233
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 3.5 lbs

Product Details

33 piece socket set, 1/2 inch drive, SAE 12 point.

Technical Specs

  • Item Socket Set
  • Number of Pieces 33
  • Drive Size 1/2"
  • Sockets Included Standard 6 Point, 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", Deep 6 Point, 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4
  • Includes (27) Sockets, High Impact Case, Ratchet, Universal Joint, 5" Extension, 10" Extension, 16" Flex Handle
  • Std. Socket Point Styles Included 6
  • Measurement Type SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list