Skip Content
SOCKET SET 1/2DRV 16PCE BLACK PHOS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 1/2DRV 16PCE BLACK PHOS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWDSK12616BL
  • Mfr. Model # DSK12616BL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 12
  • Shipping Weight 8.63 lbs

Product Details

16-piece socket set, 1/2 inch drive, black phosphate finish.

Technical Specs

  • Drive Size 1/2"
  • Number of Pieces 16
  • Finish Black Phosphate
  • Item Socket Set

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list