Skip Content
SOCKET SET,1/2 IN DR,12 PT,47 PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,1/2 IN DR,12 PT,47 PCS

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D205
  • Mfr. Model # 12D205
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.75 lbs

Technical Specs

  • Item Socket Set
  • Number of Pieces 47
  • Drive Size 1/2"
  • Sockets Included Std: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, Deep: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Measurement Type SAE/Metric
  • Includes (1) 1/2" Drive Round Head Ratchet 10-5/16", (2) Drive Extensions 2", 5", (1) Blow Molded Case
  • Finish Chrome
  • Socket Size Range 1/2" - 1-1/8", 10mm - 24mm
  • Deep Socket Point Styles Included 12
  • Std. Socket Point Styles Included 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Round Head 10-5/16"
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list