Skip Content
SOCKET SET,1/2 DR,SAE,6PT STD/DEEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET SET,1/2 DR,SAE,6PT STD/DEEP,

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K413
  • Mfr. Model # 20K413
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Finish Super Chrome
  • Item Socket Set
  • Number of Pieces 28
  • Drive Size 1/2"
  • Sockets Included Std: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-1/4", Deep: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
  • Measurement Type SAE
  • Includes (1) 1/2" Drive Round Head Ratchet 10-5/16", (2) Drive Extensions 2", 5", (1) Breaker Bar 16", (1) Universal Joint, (1) Tool Box
  • Std. Socket Point Styles Included 6
  • Socket Size Range 3/8" - 1-1/4"
  • Deep Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Ratchets Included Round Head 10-5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list