Skip Content
SOCKET SET 1/2 DR 6PT 20 PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET 1/2 DR 6PT 20 PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK12620
  • Mfr. Model # SK12620
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 19
  • Shipping Weight 10.57 lbs

Product Details

20 piece 1/2 inch drive 6 point socket set.

Technical Specs

  • Number of Pieces 20
  • Item Socket Set
  • Drive Size 1/2"
  • Includes (14) Sockets, Ratchet, 16" Flex Handle, Universal Joint, 5" Extension, 10" Extension, High Impact Case
  • Std. Socket Point Styles Included 6
  • Sockets Included Standard 12 Point, 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list