Skip Content
SOCKET SET,1/2 DR,12 PT,SAE,COMBO,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SOCKET SET,1/2 DR,12 PT,SAE,COMBO,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LXA5
  • Mfr. Model # 4LXA5
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Number of Pieces 18
  • Item Socket Set
  • Finish Full Polished Chrome Plating
  • Drive Size 1/2"
  • Sockets Included 12 Pt. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4"
  • Measurement Type SAE
  • Includes 1/2" Drive Pear Head Ratchet, Drive Extension 5", Breaker Bar 16", Metal Tool Box
  • Standards ASME B107.10M-1996, ASME B107.1-2002
  • Socket Size Range 3/8" - 1-1/4"
  • Flex Socket Point Styles Included None
  • Ratchets Included Pear Head 10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list