Skip Content
SOCKET SET,1/2 DR,12 PT,SAE,11 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET SET,1/2 DR,12 PT,SAE,11 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LXC7
  • Mfr. Model # 4LXC7
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.25 lbs

Technical Specs

  • Finish Full Polished Chrome Plating
  • Number of Pieces 11
  • Drive Size 1/2"
  • Item Socket Set
  • Sockets Included 12 Pt .Deep: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8"
  • Measurement Type SAE
  • Includes (1) Socket Rail, (11) Socket Clips
  • Standards ASME B107.1-2002
  • Std. Socket Point Styles Included None
  • Socket Size Range 1/2" - 1-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included 12
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list