SOCKET SET,1/2 AND 3/8 IN DRIVES,13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKET SET,1/2 AND 3/8 IN DRIVES,13

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1KEH5
  • Mfr. Model # 1KEH5
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 3/8", 1/2"
  • Number of Pieces 134
  • Finish Black Oxide
  • Sockets Included 3/8" Dr 6 Point Standard: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 3/8" Dr 6 Point Deep: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 8 Point Standard: 1/4", 5/16", 3/8", 7/16", 1/2", 3/8" Dr 12 Point Standard: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 1/2" Dr 6 Point Standard: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1/2" Dr 12 Point Standard: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 5/8" Spark Plug, 13/16" Spark Plug
  • Std. Socket Point Styles Included 6, 8, 12
  • Deep Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE/Metric
  • Includes (1) 3/8" Drive Pear Head Ratchet, (1) 1/2" Drive Pear Head Ratchet, (2) 3/8" Drive Extensions 3", 6", (2) 1/2" Drive Extensions 2-1/2", 5", (1) Universal Joint, (1) 3/8" F x 1/4" M Adapter, (1) 3/8" F x 1/2" M Adapter, (1) Universal Joint, 1/2" F x 3/8" M
  • Socket Size Range 1/4" - 1-1/4", 8mm - 27mm
  • Flex Socket Point Styles Included None
  • Ratchets Included Pear Head 7-1/2", 9-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list