SOCKET,RELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOCKET,RELAY

ICM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UW84
  • Mfr. Model # 3UW84
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application -
  • Depth -
  • % Volts Unbalance -
  • For Use With Mfr. No. ICM410, ICM412, ICM408
  • Contact Rating (Amps) -
  • Drop Out -
  • Control Volts -
  • Height -
  • Hold -
  • HP -
  • Item Relay Socket
  • Includes 8 Pin Octal Plug-in Base
  • Phase -
  • Increased Torque (Oz.-In.) -
  • Type 8 Pin Octal Plug-in Base
  • Time Delay -
  • Width -
  • Hz -
  • Agency Compliance -
  • Temp. Rating (F) -
  • Response Time (ms) -
  • Pick Up -
  • Delay -
  • Voltage -
  • Memory Storage -
  • Monitors -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list