SOCKET RELAY 8 PINS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET RELAY 8 PINS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5X842
  • Mfr. Model # 5X842
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 1326
  • Shipping Weight 0.2 lbs

Product Details

Square base general purpose relay, 11 pins, contact form 3PDT, socket code C.

Technical Specs

  • Coil Volts 240 VAC
  • Contact Material Durable Silver Alloy
  • Item Relay
  • Socket Code C
  • Socket 5X853
  • Standards E40944
  • Number of Poles 3
  • Push To Test No
  • Status Indicator Mechanical Flag
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 11
  • Plug-In Relay Style General Purpose
  • AC Contact Rating - Relay 10 A @ 277 V
  • Contact Form - Relay 3PDT
  • DC Contact Rating - Relay 10 A @ 28 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list