Skip Content
SOCKET PINION LOCKNUT 2-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET PINION LOCKNUT 2-3/8IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1978
  • Mfr. Model # 1978
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item Locknut Socket
  • Drive Size 3/4"
  • Material Heat Treated Alloy Steel
  • SAE or Metric SAE
  • Overall Length 5"
  • Socket Depth Deep
  • Number of Points 6
  • Finish Natural
  • Drive Type Square
  • Output Type 6 pt.
  • Socket Sizes 2-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list