Skip Content
SOCKET PINION LOCKNUT 2-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET PINION LOCKNUT 2-3/4IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1980
  • Mfr. Model # 1980
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Item Locknut Socket
  • SAE or Metric SAE
  • Material Heat Treated Alloy Steel
  • Drive Size 3/4"
  • Overall Length 5"
  • Number of Points 6
  • Socket Depth Deep
  • Finish Natural
  • Drive Type Square
  • Output Type 6 pt.
  • Socket Sizes 2-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list