Skip Content
SOCKET PIGTAIL RUBBER 660W 660VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET PIGTAIL RUBBER 660W 660VAC

COOPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGES145SP
  • Mfr. Model # S145SP
  • UNSPSC # 0
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.11 lbs

Product Details

Pigtail lamp holder with medium base is one piece construction, leads are sealed where they enter the husk, rubber socket has extended lip to seal against bulb, shell is nickel plated copper.

Technical Specs

  • Item Rubber Pigtail Socket
  • For Use With Electrical Equipment, String Lights and Other Temporarylighting Applications.
  • Features 5" Wire Leads of Colour-coded Stranded Wire, Stripped 1" for Easy Connection.
  • Standards CSA Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List