Skip Content
SOCKET METRIC SET 6PT 1/4DR 12PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET METRIC SET 6PT 1/4DR 12PC

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT47200
  • Mfr. Model # 47200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Socket Set
  • Drive Size 1/4"
  • Number of Pieces 12
  • Sockets Included 4mm, 5mm, 5-1/2mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
  • Finish Full Polished
  • Includes (2) Socket Holder, (12) Sockets
  • Standards ASME B107.5M
  • Std. Socket Point Styles Included 6
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type Metric
  • Ratchets Included None
  • Socket Size Range 4mm - 14mm
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list