Skip Content
SOCKET METER U-GRD JAW 200A 600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET METER U-GRD JAW 200A 600V

MARR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MROMO2V
  • Mfr. Model # MO2V
  • UNSPSC # 39121102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Product Details

Stud type, meter socket, underground 1/2 inch stud, 4 jaws, height 19 inches, width 12 inches, depth 5-1/4 inches.

Technical Specs

  • Item Underground 1/2" Studs

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List