SOCKET METER KING SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET METER KING SIZE

MARR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MROBE1TCV
  • Mfr. Model # BE1TCV
  • UNSPSC # 39121102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Product Details

King size, meter socket, combination overhead-underground, 100 amp, 600 volt maximum, type 3R weatherproof enclosure, 6-1/0 AWG conductor range, aluminum tunnel type connectors, supplied with screw type ring

Technical Specs

  • Item Combination Overhead-Underground

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list