SOCKET,LONG,3/8 IN DR,T45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET,LONG,3/8 IN DR,T45

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K827
  • Mfr. Model # 20K827
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Super Chrome
  • Item Hex Bit Socket
  • Drive Size 3/8"
  • SAE or Metric Torx(R)
  • Overall Length 4"
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Material S2 Steel
  • Number of Points 6
  • Tip Size T45
  • Insert Length 3-3/4"
  • Bit Style Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list