Skip Content
SOCKET,LONG,1/4 IN DR,T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET,LONG,1/4 IN DR,T27

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K639
  • Mfr. Model # 20K639
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Socket
  • Finish Super Chrome
  • Drive Size 1/4"
  • SAE or Metric Torx(R)
  • Overall Length 4"
  • Socket Depth Standard
  • Features Corrosion Resistant
  • Material Alloy Steel
  • Tip Size T27
  • Number of Points 6
  • Insert Length 3/8"
  • Bit Style Torx(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list