Skip Content
SOCKET LOCKING EXT,3/8 DR X 10-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET LOCKING EXT,3/8 DR X 10-1/2

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20K372
  • Mfr. Model # 20K372
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Super Chrome
  • Item Socket Locking Extension
  • Overall Length 10-1/2"
  • Number of Pieces 1
  • Drive Size 3/8"
  • Features Locking, Corrosion Resistance
  • For Use With 3/8" Drive Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list