Skip Content
SOCKET LMP QUICK DISCNCT WHIP FLAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET LMP QUICK DISCNCT WHIP FLAG

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS3L-QD-O
  • Mfr. Model # FS3L-QD-O
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3105
  • Shipping Weight 1.0 lbs

Product Details

Warning Whip, White Whip, Orange Flag, Flag H 11 In. x 12 In. W, Material, Fiber Glass, Overall Height 3 ft., Includes Male Quick Disconnect Base, Lamp Socket

Technical Specs

  • Includes Lamp Socket, Hot Plugwith 12" Pigtail
  • Colour White Whip, Orange Flag
  • Item Warning Whip
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Width 11"
  • Overall Height 3 ft.
  • Flag Height 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list