SOCKET LMP QUICK DISCNCT WHIP FLAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET LMP QUICK DISCNCT WHIP FLAG

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS12L-QD-O
  • Mfr. Model # FS12L-QD-O
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3105
  • Shipping Weight 1.0 lbs

Product Details

Warning Whip, White Whip, Orange Flag, Flag H 11 In. x 12 In. W, Material, Fiber Glass, Overall Height 12 ft., Includes Male Quick Disconnect Base, Lamp Socket

Technical Specs

  • Item Warning Whip
  • Includes Lamp Socket, Hot Plugwith 12" Pigtail
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Flag Height 11"
  • Flag Width 11"
  • Overall Height 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list