SOCKET LMP QCK DSCNCT WHP ML BS FLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET LMP QCK DSCNCT WHP ML BS FLG

CHECKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFS6XL-QD-O
  • Mfr. Model # FS6XL-QD-O
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3105
  • Shipping Weight 1.0 lbs

Product Details

Warning Whip with Reflective X Flag, White Whip, Orange Flag, Flag H 11 In. x 12 In. W, Material, Fiber Glass, Overall Height 6 ft., Includes Split Pole, Male Quick Disconnect Base, Lamp Socket

Technical Specs

  • Item Warning Whip
  • Includes Lamp Socket, Hot Plugwith 12" Pigtail
  • Flag Width 11"
  • Flag Height 11"
  • Material Fibreglass Resin Whip, Nylon Mesh Flag
  • Overall Height 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list