Skip Content
SOCKET INTERNAL STAR 3/8IN DR 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET INTERNAL STAR 3/8IN DR 9PC

SUNEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUN3670S
  • Mfr. Model # 3670S
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Item Impact Socket Set
  • Finish CR-MO Alloy Steel
  • Includes Heavy Duty Blow Molded Storage Case
  • Number of Pieces 9
  • Drive Size 3/8"
  • SAE or Metric
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Sockets Included T20 (3670S1), T25 (3670S2), T27 (3670S3), T30 (3670S4), T40 (3670S5), T45 (3670S6), T47 (3670S7), T50 (3670S8), T55 (3670S9)
  • Measurement Type Star
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list