Skip Content
SOCKET INSLTD SAE 3/8IN DR 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SOCKET INSLTD SAE 3/8IN DR 1/4IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9837-14
  • Mfr. Model # 9837-14
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

3/8 hexagon socket 1000V 14 mm.

Technical Specs

  • Features For Metric and Imperial Hexagonal Head Screws. Chrome Plated. Chrome Vanadium Steel
  • Item Insulated Socket
  • Finish Chrome Vanadium Steel, Red
  • Drive Type Square
  • Drive Size 3/8"
  • SAE or Metric Metric
  • Standards IEC 60900 ASTM F1505
  • Number of Points 6
  • Overall Length 15/16"
  • Output Type Hex
  • Tether Capable Not Tether Capable
  • Material Chrome Vanadium
  • Socket Depth Standard
  • Socket Sizes 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list