Skip Content
SOCKET INSLTD SAE 3/8IN DR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOCKET INSLTD SAE 3/8IN DR 1/2IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9837-12
  • Mfr. Model # 9837-12
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.073 lbs

Product Details

3/8 hexagon socket 1000V 12 mm.

Technical Specs

  • Drive Size 3/8"
  • Finish Chrome Vanadium Steel, Red
  • Features For Metric and Imperial Hexagonal Head Screws. Chrome Plated. Chrome Vanadium Steel
  • Item Insulated Socket
  • Drive Type Square
  • Overall Length 53/64"
  • SAE or Metric Metric
  • Output Type Hex
  • Number of Points 6
  • Standards IEC 60900 ASTM F1505
  • Tether Capable Not Tether Capable
  • Material Chrome Vanadium
  • Socket Depth Standard
  • Socket Sizes 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list