Skip Content
SOCKET IMPACT TORX E7 1/4DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOCKET IMPACT TORX E7 1/4DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6907TX
  • Mfr. Model # 6907TX
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Ideal for Use on Stubborn Torx(R) Fasteners: Tight Tolerances for Snug Fit on Fastener: Used Wherever Power Drive Tools are Used to Install or Remove Fasteners: Designed to Withstand High Torque and Force Associated with Impact Tools in Repetitive Applications: Socket Size Stamped on Tool for Easy Identification: Side Locking Hole
  • Material Alloy Steel
  • Item Impact Torx Socket
  • Finish Black Oxide
  • Drive Size 1/4"
  • Size E7
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 1"
  • Socket Depth Standard
  • Output Type Torx

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list