SOCKET IMPACT TORX E12 3/8DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOCKET IMPACT TORX E12 3/8DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7212TX
  • Mfr. Model # 7212TX
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Ideal for Use on Stubborn Torx(R) Fasteners: Tight Tolerances for Snug Fit on Fastener: Used Wherever Power Drive Tools are Used to Install or Remove Fasteners: Designed to Withstand High Torque and Force Associated with Impact Tools in Repetitive Applications: Socket Size Stamped on Tool for Easy Identification: Side Locking Hole
  • Item Impact Torx Socket
  • Material Alloy Steel
  • Size E12
  • Drive Type Square
  • Drive Size 3/8"
  • Finish Black Oxide
  • Socket Depth Standard
  • Overall Length 1-1/4"
  • Output Type Torx
  • SAE or Metric SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list